Shop All Plastic Bags
Zoro Select
6" x 4" Open Poly Bags, 1 mil, Clear
Mfr # 5DRF0
Zoro # G0642932
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 6"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Product Information
- Brand Zoro Select
- MFR # 5DRF0
- Zoro # G0642932
- UPC # 654866006081
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 6" |
Depth | 0 |
Size | 6" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 4 in, Length 6 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Design & Drill® Robot (4127)
- PRIME-LINE 5-Pin Tumbler Diecast Nickel-Plated Mailbox Lock, Auth Electric (S 4128)
- OPTIMA SCALES Optima Scales OP-925A-20000 Heavy-Duty Crane Scale - 20000 lbs x 10 lb. LED Display (OP-925A-20000)
- XEROX XEROX COMP. 550/560/570 BLACK (006R01525)
- ZORO SELECT 24" x 14" Vacuum Sealer Bags, 3 mil, Clear, PK 500 (5CPX3)
- ZORO SELECT 6" x 6" Open Poly Bags, 1 mil, Clear, PK 4000 (5DRG6)
- ZORO SELECT 16" x 12" Open Poly Bags, 4 mil, Clear, PK 500 (5DHV1)
- ZORO SELECT 30" x 18" Open Poly Bags, 4 mil, Clear (5DHX0)
- ZORO SELECT 10" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH6)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRV8)
- PARTNERS BRAND 10" x 12" Poly Bags, 4 mil, Clear, PK 1000 (PB3775)
- Zoro Select Shipping & Packing Bags