Shop All Plastic Bags
Zoro Select
6" x 1450 ft. Poly Tubing, 3 mil, Clear
Mfr # 5CPZ7
Zoro # G0787604
original price:
$112.94
40% off
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1450 ft.
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5CPZ7
- Zoro # G0787604
- UPC # 654866019036
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 1450 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 6" x 1450 ft. |
Core Diameter | 3 in |
Roll Dia. | 12 in |
Roll Length | 1,450 ft |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 3 mil, Width 6 in, FDA Compliant Yes, Roll Length 1,450 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 18"x24" Magnetic Porcelain Whiteboard, Black Frame (2028A)
- PARTNERS BRAND Wire Padlock Seals, 2 1/2", Red, 1000/Case (SE1023R)
- UST Manual Cutter for up to 2 Steel Straps (UST 1405)
- ZORO SELECT Long Corrugated Boxes, 6" x 3" x 3", Kraft, 25/Bundle (55VG12)
- ZORO SELECT 2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY3)
- ZORO SELECT 1-1/2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY0)
- ZORO SELECT 7" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ9)
- ZORO SELECT 64" x 38" Open Poly Bags, 4 mil, Clear, PK 50 (8UR15)
- ZORO SELECT 6" x 4" Open Poly Bags, 3 mil, Clear (5DHF0)
- ZORO SELECT 12" x 4" Open Poly Bags, 2 mil, Clear (2EWG3)
- GARVEY Garvey, Plastic Shopping Bags, PK250 (063036)
- Zoro Select Shipping & Packing Bags