Shop All Black Pipes
Zoro Select
6" x 10" Black Pipe Nipple Sch 40
Mfr # 0830063202
Zoro # G8941816
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 0830063202
- Zoro # G8941816
- UPC # 690291148798
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 10 in |
Pipe Size (Nominal) | 6" |
Pipe Size (Fittings) | 6" |
Inside Diameter | 6 1/16 in |
Outside Diameter | 6 5/8 in |
Nominal Pipe Size | 6 in |
Overall Length | 10 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 10 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Sterilite 06218006 Sink Set, Plastic, White (6218006)
- ZURN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-CPM)
- LARSEN SUPPLY CO Garbage Disp Wrench (39-9041)
- MANSFIELD PLUMBING PRODUCTS Pak Tank Bolts (630-6001)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 160 (82810)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T4WNK10)
- ZORO SELECT 1/8" x 3" Black Pipe Nipple Sch 40 (5P609)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMJ5)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 160 (82803)
- ZORO SELECT 3" MNPT x 2 ft. TBE Black Pipe Sch 80 (91118)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLZ7)
- Zoro Select Black Pipes