Shop All Electrical Wire & Cable
Zoro Select
6 AWG 3 Conductor Portable Cord 600V 250 ft. BK
Mfr # 2TYH4
Zoro # G3301356
product price: $1,561.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,561.99
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Black
- Jacket Material TPE
Product Information
- Brand Zoro Select
- MFR # 2TYH4
- Zoro # G3301356
- UPC # 190735452752
- Country of Origin Indonesia
- Category Electrical Wire & Cable
Dimensions
Wire Size | 6 AWG |
Length | 250 ft |
Wire Size (Wire and Cable) | 6 AWG |
Nominal Outside Dia. | 0.93 in |
Wire Size - Wire and Cable | 6 AWG |
Spool Length | 250 ft. |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 6 AWG, Trade Designation SEOW, Jacket Material TPE, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.93 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-075-BK)
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3619)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3695)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN3)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG6)
- ZORO SELECT 10 ft. Insulated Coiled Grounding Wire OR (RAC10-P)
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- Zoro Select Electrical Wire & Cable