Shop All Thumb Nuts
Zoro Select
6-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL
Mfr # 0607TKW188
Zoro # G4845231
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # 0607TKW188
- Zoro # G4845231
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 6-32X7/16 KNURLED THU,PK100 |
Description
Thumb Nuts, 6-32X7/16 KNURLED THU,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 20 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK (50M060100P020)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U04160.037.0150)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Class 2H (A042048ANCO)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01258.025.0125)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCREW ALUMINUM (0405TKAL)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCR WASHER ALUMINUM (0407TKWAL)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4076)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCREW ALUMINUM (0606TKAL)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCREW ALUMINUM (0608TKAL)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCREW ALUMINUM (0806TKAL)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0808TKWAL)
- Zoro Select Thumb Nuts