Shop All Thumb Nuts
Zoro Select
6-32X5/16 KNURLED THUMB SCREW ALUMINUM
Mfr # 0605TKAL
Zoro # G4860543
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Nut Style Thumb
- Basic Material Aluminum
- Material Grade 6061
Product Information
- Brand Zoro Select
- MFR # 0605TKAL
- Zoro # G4860543
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Aluminum |
Material Grade | 6061 |
Item | Thumb Nuts, 6-32X5/16 KNURLED THU,PK100 |
Description
6-32X5/16 Knurled Thumb Screw Full Thread Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.312 x1/2 L, PK25 (WWG-CLPZ-175)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08709)
- POWERS 1/2in x 4-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 50PK (POW 7423SD1)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/8 in L, Steel Body, 50 PK (6LB86)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (0808TKW188)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCREW ALUMINUM (0806TKAL)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0606TKWAL)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (RTN20)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (4070)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (7216SS)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCREW ALUMINUM (1106TKAL)
- Zoro Select Thumb Nuts