Shop All Thumb Nuts
Zoro Select
6-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL
Mfr # 0608TKW188
Zoro # G4860184
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # 0608TKW188
- Zoro # G4860184
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 6-32X1/2 KNURLED THUM,PK100 |
Description
Thumb Nuts, 6-32X1/2 KNURLED THUM,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Pin, Detent, 3/16x1 1/2 In, PK10 (30-02)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Steel, Zinc Plated, 5/8 in H, 10 PK (CPB189)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK (77607)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Grade 2, Plain Finish (17908)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4076)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (7226SS)
- ZORO SELECT 6-32X7/16 KNURLED THUMB SCREW ALUMINUM (0607TKAL)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0808TK188)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (7213SS)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4074)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0606TKWAL)
- Zoro Select Thumb Nuts