Shop All Machine Screws
Zoro Select
#6-32 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 800 PK
Mfr # 0680MSR
Zoro # G2703405
product price: $518.99
/pk 800, $0.65/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 0680MSR
- Zoro # G2703405
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
6-32X5 Slotted Round Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK100 (2UJA7)
- ZORO SELECT #8-32 x 1-1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0112)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0150)
- TEKS Self-Drilling Screw, #10 x 1 7/16 in, Gray Spex Steel Flat Head Phillips Drive, 500 PK (1082000)
- ZORO SELECT #6-32 x 1-1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0125)
- ZORO SELECT #6-32 x 2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0200)
- ZORO SELECT M3-0.50 x 3.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (MPPJIX03006-025P1)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.016.0050)
- ZORO SELECT #8-32 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0037)
- ZORO SELECT #4-40 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 10000 PK (0416MH)
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.025.0010)
- Zoro Select Machine Screws