Shop All Machine Screws
Zoro Select
#6-32 x 3/8 in Phillips Flat Machine Screw, Passivated Steel, 5000 PK
Mfr # 0606RPU410
Zoro # G5727405
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Passivated
- Dimensional Standards SAE J81
Product Information
- Brand Zoro Select
- MFR # 0606RPU410
- Zoro # G5727405
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Dimensional Standards | SAE J81 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Passivated |
Item | Machine Screw |
Description
Screws, 6-32X3/8 PHL FLT U/C TAP,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Galvanized, 10 PK (7748HD5-PWR)
- ZORO SELECT Spring P, HD Coiled, 1/8x1/2,2000lb, PK100 (U39150.012.0050)
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0125)
- TOMPKINS Hydraulic Fitting-International06MM BONDED SEAL (DS-MM-06)
- ZORO SELECT #8-32 x 1 1/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain 5 PK (SCR150P08C20)
- ZORO SELECT #12-24 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 4000 PK (1210MSP)
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0050)
- ZORO SELECT M3-0.50 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0016)
- ZORO SELECT #12-24 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0050)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0150)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK (1420MPF)
- Zoro Select Machine Screws