Shop All Machine Screws
Zoro Select
#6-32 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK
Mfr # 0648MH
Zoro # G9717926
product price: $449.99
/pk 1500, $0.30/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 0648MH
- Zoro # G9717926
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,6-32x3 UNSLT IND,Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041288GR)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 3 PK (5XA23)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x3 In (WWGCLPS6BPS6020)
- DEWALT Mixing Nozzle, 8 in L, 2 PK (08294-PWR)
- ZORO SELECT M4-0.70 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0008)
- ZORO SELECT M5-0.80 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.050.0060)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0006)
- ZORO SELECT M2-0.40 x 12 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.020.0012)
- ZORO SELECT #5-40 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.012.0125)
- ZORO SELECT M5-0.80 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.050.0010)
- HILLMAN #10-24 x 1/2 in Machine Screw (828500)
- Zoro Select Machine Screws