Shop All Machine Screws
Zoro Select
#6-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK
Mfr # 0632MPPB
Zoro # G2606570
product price: $208.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 2 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # 0632MPPB
- Zoro # G2606570
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,6-32x2 PHIL PAN,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.09375 in Dia., 0.365 in L, Aluminum Body, 1000 PK (AD34BS)
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Steel Black Oxide Finish, 100 PK (6DYZ5)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/8"-11 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (6E-SSMACH)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 10000 PK (0808MPFBZ)
- ZORO SELECT #5-40 x 3/4 in Slotted Fillister Machine Screw, Plain Stainless Steel, 100 PK (U51341.012.0075)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0150)
- ZORO SELECT M3-0.50 x 3.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (MPPJIX03006-025P1)
- ZORO SELECT M3-0.50 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK (M38MTP)
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0100)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0175)
- Zoro Select Machine Screws