Shop All Machine Screws
Zoro Select
#6-32 x 1/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 2BU26
Zoro # G3109154
product price: $3.25
/pk 100, $0.03/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # 2BU26
- Zoro # G3109154
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Head Dia. | 0.279 in |
Head Height | 0.128 in |
Minimum Head Width | 0.262 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #6-32 |
Maximum Head Height | 0.128 in |
Minimum Head Height | 0.128 in |
Head Width | 0.279 in |
Maximum Head Width | 0.279 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Oval, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 1/4 in, Head Width 0.279 in, Head Height 0.128 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.279 in, Minimum Head Width 0.262 in, Maximum Head Height 0.128 in, Minimum Head Height 0.128 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Yellow, 5 mm Ht, 100 PK (M01320.060.0001)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02593)
- ZORO SELECT Self-Drilling Screw, #12-11 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (1232AQF)
- FOREVERBOLT Not Graded, 7/8"-9 Hex Head Cap Screw, NL-19 316 Stainless Steel, 4 in L (FB3HEXB7894)
- ZORO SELECT #6-32 x 1/2 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU34)
- ZORO SELECT M4-0.70 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD040600-025P1)
- ZORO SELECT M3-0.50 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0016)
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0075)
- ZORO SELECT #2-56 x 5/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0031)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0050)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (34583)
- Zoro Select Machine Screws