Shop All Machine Screws
Zoro Select
#6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0604CPP
Zoro # G8534585
product price: $423.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 0604CPP
- Zoro # G8534585
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.13, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
6-32X1/4 Phillips Pan Square Cone Sems Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 19/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA6)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0150)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-3/4 in L, 5 PK (FB3HEXB1213134P5)
- ZORO SELECT Taper Pin, #1, PK50 (WWG-TP049)
- ZORO SELECT #4-40 x 11/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA4)
- ZORO SELECT M6-1.00 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51110.060.0060)
- ZORO SELECT #5-40 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.012.0125)
- ZORO SELECT #4-40 x 11/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A025)
- ZORO SELECT M2-0.40 x 10 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.020.0010)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0150)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 35 PK (77286)
- Zoro Select Machine Screws