Shop All Machine Screws
Zoro Select
#6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0608MSOBR
Zoro # G2523480
product price: $242.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 0608MSOBR
- Zoro # G2523480
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
6-32X1/2 Slotted Oval Machine Screw Fully Threaded Zinc with Brown Painted Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91275)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/8, PK100, Finish: Plain (U51261.019.0037)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 8 PK (37624)
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 0.984 in Shaft Dia (SE-098)
- ZORO SELECT #6-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0250)
- ZORO SELECT #10-24 x 3/4 in Torx Pan Machine Screw, Black Oxide Steel, 5000 PK (1012MTPB)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK (0806SPP188)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 2500 PK (1412MPT)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0012)
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0050)
- ZORO SELECT 5/16"-18 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 2000 PK (3112MTF)
- Zoro Select Machine Screws