Shop All Machine Screws
Zoro Select
#6-32 x 1-1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51122.013.0112
Zoro # G3405306
original price:
$3.49
9% off
new price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U51122.013.0112
- Zoro # G3405306
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/8 in |
Drive Size | #2 |
Head Dia. | 0.27 in |
Head Height | 0.097 in |
Maximum Head Width | 0.262 in |
Screw Size | #6-32 |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.238 in |
Head Width | 0.262 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/8 in, Head Width 0.262 in, Head Height 0.097 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK (53212)
- MARSON Nut Insert, 10/32" Thrd Sz, Steel, 100 PK (M47840)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02852)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9671)
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0018)
- ZORO SELECT #6-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0250)
- ZORO SELECT #8-32 x 1-1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0112)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0150)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0125)
- ZORO SELECT #8-32 x 3/8 in Phillips Fillister Machine Screw, Plain Steel, 5000 PK (0806MPL188)
- NEWPORT FASTENERS #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (258569-100)
- Zoro Select Machine Screws