Shop All Machine Screws
Zoro Select
#6-32 x 1-1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24520.013.0125
Zoro # G3172635
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U24520.013.0125
- Zoro # G3172635
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 1/4 in |
Head Height | 0.082 in |
Head Dia. | 0.27 in |
Maximum Head Width | 0.262 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #6-32 |
Minimum Head Width | 0.238 in |
Head Width | 0.262 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #6-32, Fastener Length 1 1/4 in, Head Width 0.262 in, Head Height 0.082 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis End #3 1-8LH 1-1/16 3/4 SC (CLVC100-8L-100-075SC)
- MECHANICAL PLASTICSRP Strike-It Masonry Screw, 100 PK (DN1412)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0075)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/8 in Bore Dia. (WHM-212-S02)
- ZORO SELECT #6-32 x 2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0200)
- ZORO SELECT #6-32 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 800 PK (0680MSR)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0037)
- ZORO SELECT M6-1.00 x 65.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060700-010P1)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0125)
- ZORO SELECT M3-0.50 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0006)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK (1420MPU)
- Zoro Select Machine Screws