Shop All Square Nuts
Zoro Select
#6-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk.
Mfr # U51096.013.0001
Zoro # G2530626
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Square Nut - Regular
- Basic Material Stainless Steel
- Fastener Finish Plain
- Nut Height 1/8 in
Product Information
- Brand Zoro Select
- MFR # U51096.013.0001
- Zoro # G2530626
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | #6-32 |
Nut Height | 1/8 in |
Width Across Flats | 5/16 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Thread Size | #6-32 |
Square Height | 1/8 in |
Square Width | 5/16 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Finish | Plain |
Thread Direction | Right Hand |
Material Grade/Class | 18-8 |
Thread Type | UNC |
Material | Stainless Steel |
Description
Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #6-32, Square Height 1/8 in, Square Width 5/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05107)
- ZORO SELECT Socket Head Cap Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24JMR25)
- ZORO SELECT Wood Screw, #7, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0100)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04360.101.0600)
- ZORO SELECT #10-24 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.019.0001)
- ZORO SELECT 1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk. (U51096.050.0001)
- ZORO SELECT 3/4"-10 Low Carbon Steel Plain Finish Square Nut - Regular, 10 pk. (U11120.075.0001)
- ZORO SELECT 5/8-11 HEAVY SQUARE NUT PLAIN (62NQHP)
- ZORO SELECT #8-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.016.0001)
- ZORO SELECT 3/4-10 SQUARE NUT REGULAR GALVANIZED (75NQRG)
- NEWPORT FASTENERS 1/4-20 Square Machine Screw Nuts/Steel/Black Oxide , 3000PK (648618)
- Zoro Select Square Nuts