Shop All Socket Head Cap Screws
Zoro Select
#6-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK
Mfr # FHSIA0-60062USA-100BX
Zoro # G3436797
product price: $23.59
/pk 100, $0.24/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Head Type Flat
- Drive Size 5/64 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # FHSIA0-60062USA-100BX
- Zoro # G3436797
- UPC # 096653457742
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 5/8 in |
Drive Size | 5/64 in |
Head Height | 0.125 in |
Vented Hole Size | Not Vented |
Thread Length | 5/8 in |
Min. Thread Length | 5/8 in |
Head Diameter | 0.25 in |
Minimum Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.25 in |
Length | 5/8 in |
Dia./Thread Size | #6-32 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Steel, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.125 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 8 PK (33931)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Grade G (A04204000FL8)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 1/2 L, PK20 (50R150DPSO)
- ZORO SELECT Socket Set Screw, Hex Socket, Nylon, Natural, 1/2"-13, 5 PK (0150013T100)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (FHSIA0-60025USA-100BX)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (FHSIA0-60037USA-100BX)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (FHSIA0-60050USA-100BX)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (SC22040250-14-100P1)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07410.019.0025)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.050.0600)
- HOFFMASTER Socket Head Cap Screw, 500 PK (832775)
- Zoro Select Socket Head Cap Screws