Shop All Socket Head Cap Screws
Zoro Select
#6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK
Mfr # U07150.013.0037
Zoro # G3151784
product price: $4.45
/pk 100, $0.04/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 3/8 in
- Screw Head Type Button
- Drive Size 5/64 in
Product Information
- Brand Zoro Select
- MFR # U07150.013.0037
- Zoro # G3151784
- UPC # 082893290270
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 3/8 in |
Drive Size | 5/64 in |
Vented Hole Size | Not Vented |
Thread Length | 3/8 in |
Head Height | 0.073 in |
Min. Thread Length | 3/8 in |
Head Diameter | 0.25 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/8 in |
Dia./Thread Size | #6-32 |
Head Dia. | 0.25 in |
Length | 3/8 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Steel, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.073 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/2, PK100 (U07852.031.0050)
- TE-CO Flange Nut, 1/2"-20, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 11/16 in Hex Ht (41705)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg (Z2375)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00872)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.080.0020)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.030.0008)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.008.0050)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK (M07000.240.0060)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.031.0037)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51130.031.0100)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.019.0150)
- Zoro Select Socket Head Cap Screws