Shop All Socket Head Cap Screws
Zoro Select
#6-32 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK
Mfr # U07000.013.0018
Zoro # G9484727
product price: $3.65
/pk 100, $0.04/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 7/64 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07000.013.0018
- Zoro # G9484727
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 3/16 in |
Drive Size | 7/64 in |
Head Height | 0.138 in |
Vented Hole Size | Not Vented |
Thread Length | 3/16 in |
Min. Thread Length | 3/16 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/16 in |
Head Diameter | 0.226 in |
Length | 3/16 in |
Dia./Thread Size | #6-32 |
Head Dia. | 0.226 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Steel, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 3/16 in, Fastener Length 3/16 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Torx Drive, 50 PK (12235)
- MIDWEST FASTENER #8-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (79223)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (LHS4803020-050P1)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07000.013.0175)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.013.0075)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.013.0025)
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.013.0037)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.008.0025)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.012.0100)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07566.037.0100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 50 PK (M07151.080.0100)
- Zoro Select Socket Head Cap Screws