Shop All Square Nuts
Zoro Select
#6-32 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk.
Mfr # U11120.013.0001
Zoro # G3429660
product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U11120.013.0001
- Zoro # G3429660
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | #6-32 |
Nut Height | 1/8 in |
Width Across Flats | 5/16 in |
Square Height | 1/8 in |
Thread Size | #6-32 |
Square Width | 5/16 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Finish | Black Oxide |
Finish Type | Black Oxide |
Thread Direction | Right Hand |
Material Grade/Class | Grade A |
Bolt Compatibility | Grade 2 |
Thread Type | UNC |
Material | Steel |
Material Type | Steel |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size #6-32, Square Height 1/8 in, Square Width 5/16 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Steel 5/16 in. Fender Washer 4 pk, 10PK (6702)
- HERITAGE Detent Pin, 1/2" x 4", Medium CSZ, Clear (DTP-0500-4000)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (0012520PDB)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- ZORO SELECT 5/16"-18 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.031.0001)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.150.0001)
- ZORO SELECT 5/16"-18 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.031.0001)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.031.0001)
- ZORO SELECT #10-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.019.0001)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20310-100BX)
- NEWPORT FASTENERS 3/8"-16 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (752392-PR-100)
- Zoro Select Square Nuts