Shop All V-Belts
Zoro Select
5VX1230 V-Belt Outside123
Mfr # 42W438
Zoro # G0608155
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 5VX1230
- Number of Ribs 1
- Number of Bands 1
- Belt Trade Size 5VX
Product Information
- Brand Zoro Select
- MFR # 42W438
- Zoro # G0608155
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | 5VX |
Details
Item | V-Belt,5VX1230 |
V-Belt Section | 5VX |
Industry Number | 5VX1230 |
Number of Ribs | 1 |
Number of Bands | 1 |
Description
V-Belt,5VX1230, Industry Number 5VX1230, Number of Bands 1, Belt Trade Size 5VX, V-Belt Type Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 8 Oz Throat Seal Packing Seal Lube (245427)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 6 In Stroke (288-301)
- BARD HVAC 208-230v1ph 1/5hp 1075rpm Mtr (8103-029BX)
- FOSTER Straight-Thru SS303 Socket, 1/8\u0022 FPT (12FSS)
- ZORO SELECT A51 Outside53.2 Pitch52.3 (42W396)
- ZORO SELECT BX77 Cogged V-Belt, 1 Ribs (42W433)
- ZORO SELECT B65 Outside68.0 Pitch66.8 (42W424)
- ZORO SELECT B46 Outside49.0 Pitch47.8 (42W410)
- ZORO SELECT A44 Outside46.2 Pitch45.3 (42W389)
- ZORO SELECT A47 Outside49.2 Pitch48.3 (42W392)
- CONTINENTAL CONTITECH 3/BX46 Banded Cogged V-Belt, 49" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX46)
- Zoro Select Power Transmission Belts