Shop All Compression Tube Fittings
Zoro Select
5/8" Low Lead Brass Nut
Mfr # 700261-10
Zoro # G3002870
original price:
$6.65
18% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Nut/Sleeve
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Max. Pressure 150 psi
Product Information
- Brand Zoro Select
- MFR # 700261-10
- Zoro # G3002870
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compression Thread Size | 13/16-18 |
Compatible Tube Outer Diameter | 5/8 in |
Thread Size | 13/16-18 |
Overall Length | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Threading Size | 13/16-18 |
Description
Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/8 in, Thread Size 13/16-18, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Standards NSF 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 3/8'' O.D. x 72'' Length with 3/8" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-72H)
- SHARKBITE Sharkbite 25753 12 in. Sillcock Kit for Frostfree (25753)
- GERBER Lavatory Sink, Vitreous China White, Wall Hung Bowl Size 15" x 10" (12-654)
- PARKER 3/4" CPI x MNPT 316 SS Male 90 Degree Elbow (12-12 CBZ-SS)
- ZORO SELECT 1/8" Compression Low Lead Brass Sleeve (700060-02)
- ZORO SELECT 3/16" x 1/4" Low Lead Brass Reducer (700082-0403)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Female Elbow (700070-1008)
- ZORO SELECT 5/16" Compression Low Lead Brass Nut (700061-05)
- ZORO SELECT 3/4" x 1/2" Low Lead Brass Male Elbow (700069-0812)
- ZORO SELECT 7/8" Low Lead Brass Union (700062-14)
- PARKER 1/4" Compression-Align Brass Union 50PK (62CA-4)
- Zoro Select Compression Tube Fittings