Shop All Butt Hinges
Zoro Select
5/8 in W x 72 in H Stainless steel Continuous Hinge
Mfr # 1CAK9
Zoro # G3070182
original price:
$36.43
9% off
new price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 5/8 in
- Finish Stainless steel
- Holes per Leaf 24
Product Information
- Brand Zoro Select
- MFR # 1CAK9
- Zoro # G3070182
- UPC # 190735028865
- Country of Origin Multiple
- Category Butt Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 5/8 in |
Pin Dia. | 3/32 in |
Frame Leaf Width | 5/8 in |
Overall Knuckle Height | 1/2 in |
Frame Leaf Height | 72 in |
Length | 6 ft |
Overall Width | 1 1/4 in |
Height | 4 ft. |
Width | 1-1/4" |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 3 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., 304 Stainless Steel Pin Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 9/32 in (72938)
- KABA ILCO Key Blank, Brass, Type Y11, 5 Pin, PK10 (01122-Y11)
- DIETRICH 90 degrees Vinyl 3-Way Corner Cap (90339)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK (1734)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (1WAN2)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Dull Chrome Door and Butt Hinge (1VZZ8)
- ZORO SELECT 1 3/4 in W x 5 in H zinc plated Strap Hinge (1RCK3)
- ZORO SELECT 2 5/16 in W x 6 in H Galvanized Steel Strap Hinge (1RCN8)
- ZORO SELECT 3 5/32 in H Mill Stainless Steel Lift-Off Hinge (49U527)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H zinc plated Door and Butt Hinge (4PA60)
- ZORO SELECT 1/2 in W x 2 3/4 in H Brass Door and Butt Hinge (45-236PB)
- Zoro Select Door Hinges