Shop All Continuous Hinges
Zoro Select
5/8 in W x 48 in H Bright Nickel Continuous Hinge
Mfr # 1CCD4
Zoro # G3213786
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Color Silver
- Material Steel
- Width 1-1/4"
- Mounting Full Surface
Product Information
- Brand Zoro Select
- MFR # 1CCD4
- Zoro # G3213786
- UPC # 190735029510
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Length | 6 ft |
Width | 1-1/4" |
Frame Leaf Width | 5/8 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/8 in |
Door Leaf Width | 5/8 in |
Door Leaf Height | 72 in |
Overall Width | 1 1/4 in |
Overall Knuckle Height | 1/2 in |
Height | 4 ft. |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Split Key Rings, Black, 1 1/4", PK100, Black, 100 PK (SR500)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK12, Load (Lbs.): 4.65 (1MZX8)
- KWIKSET Satin Nickel Adjustable Latch Single Cylinder Deadbolt (660 15 RCAL RCS KD)
- AIGNER INDEX Letter Size Printable Magnet Sheet, Pk12 (LM811)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFT5)
- ZORO SELECT 1 1/2 in W x 72 in H Bright Brass Continuous Hinge (1CCL9)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (4PB18)
- ZORO SELECT 1 in W x 72 in H Antique Bronze Continuous Hinge (1CCJ6)
- ZORO SELECT 2 in W x 96 in H Steel Continuous Hinge (2ZEW9)
- ZORO SELECT 1 1/2 in W x 48 in H Dull Aluminum Continuous Hinge (1JER5)
- ZORO SELECT 2 in W x 48 in H Aluminum Continuous Hinge (2ZGA9)
- Zoro Select Continuous Hinges