Shop All Pipe Fitting Insulation
Zoro Select
5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # ELL331
Zoro # G3691886
original price:
$9.58
7% off
new price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Approx. R Value 5
- Fits Tube Size 5/8 in
- Wall Thickness - Insulation 1 in
Product Information
- Brand Zoro Select
- MFR # ELL331
- Zoro # G3691886
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 5/8 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | 90 Degrees Elbow |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
For Use On | Piping |
For Fitting Type | 90 Degrees Elbow |
For Tube O.D. | 5/8" |
For Tube I.D. | 1/2 in |
Insulation Nominal I.D. | 5/8 in |
Standards | ASTM C332, ASTM C547 |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
Wall Thickness | 1 in |
Installation Style | Slit |
R Value | 5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 5/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Tube Outside Diameter 5/8 in, Standards ASTM C332, ASTM C547, ASTM E84, Outside Diameter 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- KOHLER Washer, Friction (1007995)
- VIEGA Tee (79795)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cinder (441464)
- ZORO SELECT 2-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE436)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL306)
- ZORO SELECT 2-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE407)
- ZORO SELECT 4-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL348)
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL315)
- ZORO SELECT 1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE401)
- K-FLEX USA 2" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068200)
- Zoro Select Pipe Fitting Insulation