Shop All Flared Tube Fittings
Zoro Select
5/8" Female Flare Low Lead Brass Forged Nut
Mfr # 704018-10
Zoro # G5122521
original price:
$8.15
10% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type Flared
- Tube Size 5/8 in
Product Information
- Brand Zoro Select
- MFR # 704018-10
- Zoro # G5122521
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 5/8 in |
Flare Thread Size | 7/8-14 |
Hex Size | 1 1/16 in |
Compatible Tube Outer Diameter | 5/8 in |
Fitting Thread Size | 7/8-14 |
Overall Length | 1 in |
For Tube Outside Diameter | 5/8 in |
Description
Forged Nut, Application Potable Water, Fitting Thread Size 7/8-14, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 1 1/16 in, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 in, Specific Fitting Shape Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 5/8 in, Standards NSF/ANSI 61 Annex G, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. x 100 ft. Blue PEX Pipe (APPB1001)
- HOMECARE PRODUCTS PVC 08116 1000HA .5 in. PVC Schedule 80 Slip Cap (HO699795)
- THRIFCO PLUMBING 1 Inch Slip PVC Floor Flange SCH 80 (8216402)
- HONEYWELL THERMAL SOLUTIONS C6097A3012 Pressure Switch (C6097A3012)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Cap (704040-08)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0606)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Forged Nut (704018-04)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0406)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0404)
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704075-0806)
- AIRWAY 3/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-12SS)
- Zoro Select Tube Fittings