Shop All Compression Tube Fittings
Zoro Select
5/8" Compression Low Lead Brass Sleeve
Mfr # 700060-10
Zoro # G5118547
product price: $0.85
/ea
Sold in multiples of 5 for $4.25
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Standards NSF/ANSI 61 Annex G
Product Information
- Brand Zoro Select
- MFR # 700060-10
- Zoro # G5118547
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
Overall Length | 3/8 in |
Length | 0.31" |
Outside Dia. | 5/8" |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Standards NSF/ANSI 61 Annex G, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Comp x 1/2 Inch FIP x 48 Inch Long Stainless Steel Faucet Riser (4401446)
- ALFA LAVAL Seat Tr Snap-On 1.5" Ptfe (20-514-1.5)
- CENTOCO Toilet Seat, Round, White (GR700SC-001)
- LEGEND VALVE 2 1/2" PRESS MALE ADAPTER (450-759P)
- ZORO SELECT 1/4" x 3/16" Low Lead Brass Male Coupling (700068-0304)
- ZORO SELECT 7/8" Low Lead Brass Nut (700061-14)
- ZORO SELECT 5/16" Compression x MNPT Low Lead Brass Connector (700068-0504)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Branch Tee (700072-1008)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0604)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Male Elbow (700069-1012)
- EVERFLOW 1/4" O.D. COMP x 1/8" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-1418-NL)
- Zoro Select Compression Tube Fittings