Shop All Screw & Bolt Assortments
Zoro Select
5/8-11X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED
Mfr # 6224BMG
Zoro # G9682156
product price: $181.99
/pk 200, $0.91/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- System of Measurement Inch
- Screw Size 5/8"
Product Information
- Brand Zoro Select
- MFR # 6224BMG
- Zoro # G9682156
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 5/8"-11 |
Screw Size | 5/8" |
Details
System of Measurement | Inch |
Item | Bolt Assortment |
Description
Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Steel Body, 250 PK (SBS-84)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2-3/4" L, Climaseal Coated, 75 PK (28365)
- HILLMAN Machine Screw & Nut Assortment Kit (130205)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (U04104.037.0550)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1NA97GR)
- ZORO SELECT 5/8-11X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED (6240BMG)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PRMS50)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (PH-KIT)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBD24PHPNMSSS)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL32EFA25)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- Zoro Select Screw & Bolt Assortments