Shop All Square Nuts
Zoro Select
5/8-11 SQUARE NUT REGULAR ZINC
Mfr # 62NQR
Zoro # G2448160
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/8"-11
- Nut Style Square Nut - Regular
- Basic Material Zinc
- Fastener Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 62NQR
- Zoro # G2448160
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | 5/8"-11 |
Details
Item | Hex Nuts,5/8-11 SQUARE NUT REGUL,PK200 |
Nut Style | Square Nut - Regular |
Basic Material | Zinc |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Nut Standards | ASME B18.2.2, SAE J995 |
Fastener Thread Type | Coarse |
Description
Hex Nuts,5/8-11 SQUARE NUT REGUL,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04160.075.0900)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48421)
- MIDWEST FASTENER #10-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61455)
- ZORO SELECT 1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk. (U51096.050.0001)
- ZORO SELECT 1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.025.0001)
- ZORO SELECT 1/2-13 HEAVY SQUARE NUT PLAIN (50NQHP)
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- ZORO SELECT 3/4"-10 Steel Zinc Plated Finish Square Nut - Regular, 20 pk. (SQNI20750-020BX)
- ZORO SELECT 1-1/4"-7 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.125.0001)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- Zoro Select Square Nuts