Shop All Socket Head Cap Screws
Zoro Select
5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 90 PK
Mfr # B07410.062.0300
Zoro # G5613977
product price: $66.79
/pk 90, $0.74/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # B07410.062.0300
- Zoro # G5613977
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 3 in |
Drive Size | 3/8 in |
Thread Length | 1 3/4 in |
Head Height | 0.324 in |
Min. Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 1.187 in |
Minimum Thread Length | 1-3/4 in |
Head Dia. | 1.1875 in |
Length | 3 in |
Dia./Thread Size | 5/8"-11 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 3 in, Head Height 0.324 in, Head Diameter 1.187 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, Black (190882)
- ZORO SELECT Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK50 (WWG-BP-2107)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07040.120.0070)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U51000.062.0325)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.062.0400)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07410.062.0500)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.062.0600)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07230.019.0037)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 25 PK (U51050.043.0100)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 25 PK (LHS4X03008-025P1)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51130.007.0050)
- Zoro Select Socket Head Cap Screws