Shop All Socket Head Cap Screws
Zoro Select
5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK
Mfr # U07410.062.0275
Zoro # G9700896
product price: $8.49
/pk 5, $1.70/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07410.062.0275
- Zoro # G9700896
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 2-3/4 in |
Drive Size | 3/8 in |
Vented Hole Size | Not Vented |
Thread Length | 1 3/4 in |
Head Dia. | 1 in |
Length | 2 3/4 in |
Dia./Thread Size | 5/8"-11 |
Head Height | 0.625 in |
Min. Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 1 in |
Minimum Thread Length | 1-3/4 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 2 3/4 in, Head Height 0.625 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 6 PK (60568)
- MKT FASTENING Double Lag Shield, 5/8" Dia, 1-3/16" L, Alloy Steel Plain, 25 PK (6205000)
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0075)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/16in, Pln, PK100 (U39100.009.0018)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.062.0400)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07410.062.0250)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.062.0350)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07150.037.0062)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07000.037.0500)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.016.0050)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-3/4 in Length, 5 PK (U07000.050.0575)
- Zoro Select Socket Head Cap Screws