Shop All Socket Head Cap Screws
Zoro Select
5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK
Mfr # U07000.062.0125
Zoro # G5322861
original price:
$8.97
20% off
new price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 1/2 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07000.062.0125
- Zoro # G5322861
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 1-1/4 in |
Drive Size | 1/2 in |
Head Height | 0.625 in |
Thread Length | 1 1/4 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/4 in |
Head Diameter | 0.938 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/4 in |
Dia./Thread Size | 5/8"-11 |
Head Dia. | 0.938 in |
Length | 1 1/4 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.625 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish (Z9250)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 1300 PK (FWUIS0500-1300P)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.9999)
- MIDWEST FASTENER 1/4" x 1-1/2" Plain Steel Tension Pins 10PK (72791)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (430242-PG)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (430240-PG)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07040.062.0100)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 25 PK (M07400.120.0070)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (U51060.062.0175)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07566.019.0031)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 10 PK (LHS4X05045-010P1)
- Zoro Select Socket Head Cap Screws