Shop All Spring Pins
Zoro Select
5/32X3/4 PIN SPRING SLOTTED PLAIN
Mfr # 15612PS
Zoro # G2461381
product price: $93.65
/pk 2000, $0.05/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Product Information
- Brand Zoro Select
- MFR # 15612PS
- Zoro # G2461381
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 3/4 in |
Size | 5/32 x 3/4 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Finish | Thermal Black |
Type | Slotted |
Item | Spring Pins,5/32x3/4 PIN SPRING,PK2000 |
Description
Spring Pins,5/32x3/4 PIN SPRING,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 8 in Length (U51050.100.0800)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Zinc Yellow Steel, 1 1/4 in L, 50 PK (HCI305001251-050BX)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.75 in L, Steel Body, 185 PK (350512-0)
- MIDWEST FASTENER 1/4" x 1-1/2" Plain Steel Coiled Spring Pins 4PK (932496)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39150.020.0006)
- ZORO SELECT Spring Pin, Sltd, 3/32inx9/16in, Pln, PK100 (U39100.009.0056)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-3/4in, Pln, PK25 (U39100.025.0175)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-1/2in, Pln, PK50 (U39100.015.0150)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51428.020.0008)
- ZORO SELECT 3/16X1 1/8 PIN SPRING SLOTTED PLAIN (18718PS)
- ZORO SELECT Spring P, Coiled, 5/32x7/16,2200lb, PK50 (U39140.015.0043)
- Zoro Select Spring Pins