Shop All Cotter Pins
Zoro Select
5/32X2 1/4 PIN COTTER ZINC
Mfr # 15636PC
Zoro # G2456165
product price: $59.59
/pk 500, $0.12/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 5/32"
- Fastener Length 2-1/4"
Product Information
- Brand Zoro Select
- MFR # 15636PC
- Zoro # G2456165
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32" |
Fastener Length | 2-1/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,5/32x2 1/4 PIN COTTE,PK500 |
Finish | Zinc Plated |
Description
5/32X2 1/4 Cotter Pin Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 8 mm Shaft Dia, 10 PK (DE-7SA)
- ZORO SELECT Coupling Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (204603BG)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/16 in L, Stainless Steel Body, 100 PK (TFC0406-100)
- ZORO SELECT 1/16X5/8 MILITARY COTTER PINS STAINLESS STEEL (MS9245-27)
- ZORO SELECT Cotter Pin, 4mmDx50mm L, SS A2, PK10 (M51700.040.0050)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1-1/8" L, PK100 (WWG-BPXZ-2306)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK1000 (WWG-125-1250-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx7/8" L, PK100 (U39350.006.0087)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH4)
- MIDWEST FASTENER 3/4" x .120" Zinc Plated Steel Bow Tie Cotter Pins 6PK (932328)
- Zoro Select Cotter Pins