Shop All Cotter Pins
Zoro Select
5/32X2 1/2 PIN COTTER ZINC
Mfr # 15640PC
Zoro # G2455991
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 5/32"
- Fastener Length 2-1/2"
Product Information
- Brand Zoro Select
- MFR # 15640PC
- Zoro # G2455991
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32" |
Fastener Length | 2-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,5/32x2 1/2 PIN COTTE,PK500 |
Type | Cotter |
Finish | Zinc Plated |
Description
Cotter Pins,5/32x2 1/2 PIN COTTE,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- ZORO SELECT 3/8"-16 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (3708MPP)
- ZORO SELECT Thread Cutting Screw, M2 x 8 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU85)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Brass, Not Graded, 10 PK (68323)
- ZORO SELECT Cotter Pin, 4mmDx50mm L, SS A2, PK10 (M51700.040.0050)
- ZORO SELECT Cotter Pin, HammLock, 5/32"Dx2-1/2" L, PK50 (WWG-CPHZ-033)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (WWG-187-3000-LZ)
- ZORO SELECT Cotter Pin, 3.2mmDx40mm L, SS A2, PK10 (M51700.032.0040)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (2UJA5)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (U39350.012.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100 (WWG-CPP-009)
- Zoro Select Cotter Pins