Shop All Spring Pins
Zoro Select
5/32X1 1/2 PIN SPRING SLOTTED STAINLESS STEEL
Mfr # 15624PS420
Zoro # G2465475
product price: $325.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 15624PS420
- Zoro # G2465475
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 1/2 in |
Size | 5/32 x 1 1/2 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Material | Stainless Steel |
Item | Spring Pins,5/32x1 1/2 PIN SPRI,PK2000 |
Type | Slotted |
Finish | Plain |
Description
5/32X1 1/2 Spring Pin Slotted 420 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-2.50 (82184)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel (U07111.075.0400)
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK (C-50ST PA)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg (141006RSN)
- ZORO SELECT Spring Pin, Sltd, 7/32inx3/4in, 5850lb, PK50 (U39101.021.0075)
- ZORO SELECT Spring Pin, Coiled, 1/4 in Pin Dia, 2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (U51431.025.0200)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK10 (M39140.100.0020)
- ZORO SELECT Pin, Steel 420-560 HV30, 1.5mm dia., PK50 (M39150.015.0005)
- ZORO SELECT Spring Pin, Slotted, 3x22mm, PK100 (M39100.030.0022)
- ZORO SELECT Spring Pin, Coiled, 5/32x3/4in, 2200lb, PK50 (U39140.015.0075)
- ZORO SELECT Pin, Steel, 6mm dia., PK50 (M39060.060.0016)
- Zoro Select Spring Pins