Shop All Cotter Pins
Zoro Select
5/32X1 1/2 PIN COTTER ZINC
Mfr # 15624PC
Zoro # G2456131
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 5/32"
- Fastener Length 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 15624PC
- Zoro # G2456131
- Country of Origin Taiwan, Province of China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32" |
Fastener Length | 1-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,5/32x1 1/2 PIN COTT,PK1000 |
Finish | Zinc Plated |
Description
Cotter Pins,5/32x1 1/2 PIN COTT,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK (M51420.270.0001)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1034)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, Round Head, 15 Degrees (S13A175SNBP)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64078)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK25 (U51700.025.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4" L, PK25 (U39350.025.0400)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx1/2" L, PK100 (U39350.007.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK25 (WWG-312-3000-SZ)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx7/8" L, PK25 (2UJK8)
- ZORO SELECT 1/2X6 PIN COTTER ZINC (50096PC)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK50 (WWG-BPS-222)
- Zoro Select Cotter Pins