Shop All Jobber Length Drill Bits
Zoro Select
5/32" Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 450-101562A
Zoro # G9560722
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Zoro Select
- MFR # 450-101562A
- Zoro # G9560722
- UPC # 888226125529
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Overall Length | 2 1/2 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 1 3/8 in |
Depth x Dia. Ratio | 9xD |
Depth:Dia. Ratio | 9xD |
Drilling Depth | 1-3/8" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 1/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16" Hole Dozer Bi-Metal Hole Saw (49-56-9606)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60 in W x 31 in D x 39 in H (2-688990-01)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- CHICAGO PNEUMATIC 0.401" Hex Pistol Air Hammer 3000 bpm (CP7111H)
- ZORO SELECT #53 1-1/2" 140 Deg. Jobber Length Drill Bit (434-000595B)
- ZORO SELECT 5/32" Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (12001562)
- ZORO SELECT #18 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301695)
- ZORO SELECT #20 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301610B)
- ZORO SELECT 1/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101250B)
- ZORO SELECT 11/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001719)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/8 (C18634)
- Zoro Select Jobber Length Drill Bits