Shop All Cotter Pins
Zoro Select
5/16X4 PIN COTTER ZINC
Mfr # 31264PC
Zoro # G2456341
product price: $61.39
/pk 100, $0.61/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 5/16"
- Fastener Length 4"
Product Information
- Brand Zoro Select
- MFR # 31264PC
- Zoro # G2456341
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16" |
Fastener Length | 4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,5/16x4 PIN COTTER ZI,PK100 |
Description
5/16X4 Cotter Pin Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x10, Pk10 (U08305.050.1000)
- ZORO SELECT Tanged Helical Insert, Free-Running, #1-12 Thrd Sz, 18-8 Stainless Steel (3534-1X1.0D)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/64 in Ht, 50 PK (1LAH7)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx3/4" L, PK100 (WWG-CPHZ-020)
- ZORO SELECT Cotter Pin, 3.2mmDx16mm L, Steel, PK50 (M39350.032.0016)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10 (3DZL1)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN2)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-1/2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (WWG-BPS6-227)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-3/4" L, PK100 (U39351.012.0175)
- ZORO SELECT Cotter Pin, 5mmDx63mm L, SS A2, PK5 (M51700.050.0063)
- Zoro Select Cotter Pins