Shop All Cotter Pins
Zoro Select
5/16X3 PIN COTTER ZINC
Mfr # 31248PC
Zoro # G2456350
product price: $116.99
/pk 200, $0.58/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 5/16"
- Fastener Length 3"
Product Information
- Brand Zoro Select
- MFR # 31248PC
- Zoro # G2456350
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16" |
Fastener Length | 3" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,5/16x3 PIN COTTER ZI,PK200 |
Finish | Zinc Plated |
Type | Cotter |
Description
5/16X3 Cotter Pin Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M04100.270.0200)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Stainless Steel, 316, Plain Finish (U55070.100.7200)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK (474306-4000)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L, 10 PK (B01000.100.0950)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (U55700.006.0075)
- ZORO SELECT 1/2X3 1/2 PIN COTTER ZINC (50056PC)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2-5/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN4)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-3/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 50 PK (WWG-BP-2106-L)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx3-1/2" L, PK5 (U39351.037.0350)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/2" L, PK100 (U39351.015.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (2UHL5)
- Zoro Select Cotter Pins