Shop All Cotter Pins
Zoro Select
5/16X2 1/4 PIN COTTER ZINC
Mfr # 31236PC
Zoro # G2456369
product price: $71.59
/pk 200, $0.36/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 5/16"
- Fastener Length 2-1/4"
Product Information
- Brand Zoro Select
- MFR # 31236PC
- Zoro # G2456369
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16" |
Fastener Length | 2-1/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,5/16x2 1/4 PIN COTTE,PK200 |
Finish | Zinc Plated |
Type | Cotter |
Description
Cotter Pins,5/16x2 1/4 PIN COTTE,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5048WFG)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 7 mm W, 8 mm H (WWG3008071000)
- E-Z LOK Knife Thread Insert, 5/16/2018 Int Thrd Sz, Brass (400-5)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 1-15/32 in Ht (HHNI2H150-001BX)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK10 (U55700.025.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1" L, PK25 (U39350.025.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx7/8" L, PK100 (U39350.012.0087)
- ZORO SELECT 5/32X3 PIN COTTER ZINC (15648PC)
- ZORO SELECT 1/8X4 PIN COTTER ZINC (12564PC)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK50 (WWG-CPP-018)
- ZORO SELECT Cotter Pin, 10mmDx80mm L, Steel, PK10 (M39350.100.0080)
- Zoro Select Cotter Pins