Shop All Stainless Steel Tubing
Zoro Select
5/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing
Mfr # 4NTL5
Zoro # G2898734
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5/16 in
- Wall Thickness 0.035 in
- Tube Material 316 Stainless Steel
- Tube Length 6 ft
- Inside Diameter 0.152 in
Product Information
- Brand Zoro Select
- MFR # 4NTL5
- Zoro # G2898734
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 5/16 in |
Tube Length | 6 ft |
Inside Diameter | 0.152 in |
Outside Dia. Tolerance | +/-0.125 in |
Outside Dia. | 5/16 in |
Inside Dia. | 0.152 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.125 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.152 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 3,508 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 5/16 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Top Mount Seat Hardware For Skirted Toil (THU651N)
- BECK 3" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331045401)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7075LF-12)
- SUPERIOR TOOL Tube Cutter Red (37210)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU5)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (70519)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN4)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVL6)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH1)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVL7)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .015 Wall @ 36" (G1850)
- Zoro Select Tubing