Shop All Compression Tube Fittings
Zoro Select
5/16" Compression x MNPT Low Lead Brass Connector
Mfr # 700068-0504
Zoro # G5118504
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Zoro Select
- MFR # 700068-0504
- Zoro # G5118504
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 9/16 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 1/2-24 |
Thread Size B | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 1/2-24 |
Fitting Side A Tube Outer Diameter | 5/16 in |
Pipe Size | 1/4" |
Thread Size | 1/2-24 |
Length | 1.28" |
Outside Dia. | 9/16" |
Description
Male Connector, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 1/2-24, Thread Size B 1/4-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Check Valve, 2.5 in Overall L (LF6 3/4)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (11R10)
- LEGEND VALVE 1" T-4450NL COMPXCOMPXM TEE (313-425NL)
- VIEGA Adapter (84250)
- ZORO SELECT 1/8" Compression Low Lead Brass Insert (700561-02)
- ZORO SELECT 3/8" Compression Low Lead Brass Nut (700061-06)
- ZORO SELECT 1/2" Compression Low Lead Brass Insert (700561-08)
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0806)
- ZORO SELECT 1/4" Compression Low Lead Brass Nut (700061-04)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Male Elbow (700069-0402)
- BRENNAN INDUSTRIES Port Connector, Gas, N2440 (N2440-08-08-SS)
- Zoro Select Tube Fittings