Shop All Socket Head Cap Screws
Zoro Select
5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK
Mfr # U07040.031.0450
Zoro # G9484754
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 1/4 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07040.031.0450
- Zoro # G9484754
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 4-1/2 in |
Drive Size | 1/4 in |
Thread Length | 1 1/8 in |
Head Height | 0.312 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/8 in |
Minimum Thread Length | 1-1/8 in |
Head Diameter | 0.469 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.469 in |
Length | 4 1/2 in |
Dia./Thread Size | 5/16"-24 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-24, Minimum Thread Length 1 1/8 in, Fastener Length 4 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0035)
- HERITAGE Cotter Pin Asst CSZ 1500 pcs. (DISP-CP1500)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.9999)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1-1/4 in Steel, Black Oxide Finish, 1 PR (Z9484SET)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK (U07000.031.0325)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 50 PK (U07000.031.0137)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 500 PK (B07000.031.0150)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51060.031.0150)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51050.025.0200)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 5 PK (1TLD4)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 5/16in-24 X 1in Black Ox Coat Steel 25PK (9174103)
- Zoro Select Socket Head Cap Screws