Shop All Socket Head Cap Screws
Zoro Select
5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK
Mfr # U07566.031.0037
Zoro # G9700722
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/16 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07566.031.0037
- Zoro # G9700722
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 3/8 in |
Drive Size | 3/16 in |
Head Height | 0.312 in |
Length | 3/8 in |
Head Dia. | 0.4375 in |
Vented Hole Size | Not Vented |
Dia./Thread Size | 5/16"-24 |
Thread Length | 3/8 in |
Min. Thread Length | 3/8 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/8 in |
Head Diameter | 0.437 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-24, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.312 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-13, Brass, Not Graded, 5 PK (68336)
- FASTENMASTER Cortex Slate Gray Screw (CTX100SFSG)
- MIDWEST FASTENER Wood Screw, M3, 15 mm, Nickel Steel Flat Head Phillips Drive, 25 PK (35987)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U04100.062.0150)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07410.031.0037)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.031.0075)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.031.0050)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK (U07000.031.0325)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 80 PK (B07000.062.0175)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.087.0700)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (51439)
- Zoro Select Socket Head Cap Screws