Shop All Machine Screws
Zoro Select
5/16"-18 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # U51213.031.0350
Zoro # G3415535
original price:
$4.29
18% off
new price: $3.49
/pk 10, $0.35/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U51213.031.0350
- Zoro # G3415535
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3-1/2 in |
Head Height | 0.216 in |
Head Dia. | 0.59 in |
Minimum Head Width | 0.556 in |
Head Width | 0.579 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | 5/16"-18 |
Maximum Head Width | 0.579 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 3 1/2 in, Head Width 0.579 in, Head Height 0.216 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK10 (U51580.050.0100)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (79541)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0800)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Plain Stainless Steel (U17277.025.0100)
- ZORO SELECT #10-24 x 3 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.019.0300)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0150)
- ZORO SELECT #6-32 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0018)
- ZORO SELECT M5-0.80 x 25 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0025)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0037)
- ZORO SELECT #6-32 x 5/32 in Phillips Round Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC2)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54754)
- Zoro Select Machine Screws