Shop All Machine Screws
Zoro Select
5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Brass, 25 PK
Mfr # U48170.031.0200
Zoro # G9979557
product price: $28.79
/pk 25, $1.15/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
- Head Dia. 0.556 to 0.597 in
Product Information
- Brand Zoro Select
- MFR # U48170.031.0200
- Zoro # G9979557
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Head Dia. | 0.556 to 0.597 in |
Head Height | 0.191 in |
Maximum Head Width | 0.579 in |
Screw Size | 5/16"-18 |
Head Width | 0.579 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.556 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 2 in, Head Width 0.579 in, Head Height 0.191 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.579 in, Minimum Head Width 0.556 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07296)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M4010CSFL)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (319-8)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31010)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0125)
- ZORO SELECT #4-40 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.011.0025)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0050)
- ZORO SELECT #10-24 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK (1080MPP)
- ZORO SELECT M3.5-0.60 x 10 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (M3.510MPP188)
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK (5GLZ6)
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD025100-100P1)
- Zoro Select Machine Screws