Shop All Square Nuts
Zoro Select
5/16"-18 Stainless Steel Plain Finish Square Nut - Regular, 25 pk.
Mfr # U51096.031.0001
Zoro # G3429496
original price:
$6.19
4% off
new price: $5.89
/pk 25, $0.24/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-18
- Nut Style Square Nut - Regular
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # U51096.031.0001
- Zoro # G3429496
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Width Across Flats | 9/16 in |
Nut Height | 17/64 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Width | 9/16 in |
Thread Size | 5/16"-18 |
Square Height | 17/64 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish | Plain |
Thread Type | UNC |
Thread Direction | Right Hand |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Description
Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Square Height 17/64 in, Square Width 9/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32353)
- CALBRITE Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (S60200HN00)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU44)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U33191.015.0058)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.112.0001)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Regular, 50 pk. (U11120.050.0001)
- ZORO SELECT 1/2"-13 Steel Hot Dip Galvanized Finish Square Nut - Regular, 50 pk. (SQNI2050G-050BX)
- ZORO SELECT 1/2"-13 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (U11140.050.0001)
- ZORO SELECT 3/4-10 SQUARE NUT REGULAR GALVANIZED (75NQRG)
- ZORO SELECT 1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.025.0001)
- ZORO SELECT #10-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90110F)
- Zoro Select Square Nuts