Shop All Socket Head Cap Screws
Zoro Select
5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 25 PK
Mfr # U55050.031.0250
Zoro # G5327016
product price: $16.99
/pk 25, $0.68/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 2-1/2 in
- Screw Head Type Cylindrical
- Drive Size 1/4 in
Product Information
- Brand Zoro Select
- MFR # U55050.031.0250
- Zoro # G5327016
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 2-1/2 in |
Drive Size | 1/4 in |
Thread Length | 1 1/8 in |
Head Height | 0.312 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/8 in |
Minimum Thread Length | 1-1/8 in |
Head Diameter | 0.469 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 5/16"-18 |
Length | 2 1/2 in |
Head Dia. | 0.469 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 2 1/2 in, Head Height 0.312 in, Head Diameter 0.469 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 24 mm Bore Dia. (DHO-24SA)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 10 ft, Steel, Grade A, Zinc Plated Finish (U20365.025.8888)
- SABERDRIVE 5/16"-18 x 2 in Torx Flat Machine Screw, Black Phosphate Steel, 23 PK (51274)
- HILLMAN Hillman 923020 8 mm Flat Metric Washer In Steel 100 per Box (5166236)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07001.019.0100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 10 PK (LHS4X06050-010P1)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.060.0014)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.100.0400)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51030.019.0200)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07410.031.0300)
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 5/8 in Length, 5 PK (NAS1351N3-10)
- Zoro Select Socket Head Cap Screws